Shop All Tool Bits
Micro 100
Brazed Tool Bit, E, 4 In L, 5/8 In W
Mfr # E-10
Zoro # G7613496
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style E
- Material Steel w/ Carbide Tip
- Angle 60 Degrees included
- Overall Length 4 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 5/8 in |
Shank Height | 5/8 in |
Tip Length | 5/8" |
Tip Width | 5/8 in |
Details
Style | E |
Material | Steel w/ Carbide Tip |
Angle | 60 Degrees included |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 5/32 in |
Finish - Machining | Zinc |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Outside Diameter Threading |
Tool Bit Style Code | E |
Included Angle | 60 Degrees |
Tip Material | Carbide |
Description
Single-Point Tool Bit, E, Carbide, Zinc, Shank Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.332 (300A Q)
- MITUTOYO Dial Caliper, 12 In, 0.200/Rev, White Face (505-749)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- DRILL AMERICA 29/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD29/64)
- MICRO 100 Brazed Tool Bit, IDLT, 3.5 In L, 1/2 In W (IDLT-81)
- MICRO 100 Brazed Tool Bit, RT, 6 In L, 3/8 In W (RT-375)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500100)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 5/8 In W (CT-130)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312060)
- MICRO 100 Brazed Tool Bit, AL, 4 In L, 5/8 In W (AL-10)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-3)
- Micro 100 Tool Bits