Shop All Tool Bits
Micro 100
Brazed Tool Bit, E, 3.5 In L, 1/2 In W
Mfr # E-8
Zoro # G4382122
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style E
- Material Steel w/ Carbide Tip
- Angle 60 Degrees included
- Overall Length 3 1/2 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 1/2 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Tip Width | 1/2 in |
Tip Length | 1/2" |
Details
Style | E |
Material | Steel w/ Carbide Tip |
Angle | 60 Degrees included |
Finish | zinc |
Application | Turning |
Tip Thickness | 1/8 in |
Item | Single-Point Tool Bit |
Included Angle | 60 Degrees |
Cutting Application | Outside Diameter Threading |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Finish - Machining | Zinc |
Tip Material | Carbide |
Tool Bit Style Code | E |
Description
Single-Point Tool Bit, E, Carbide, Zinc, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Set 6 Pc Ret Ring Plier - Fx Tip Set 0.0 (9CQT-6)
- MONOPRICE Universal Cable Jacket Stripper (3354)
- KO-KEN Socket 17mm 6 Point 77mm 1/2 Sq. Drive (4300M-17)
- MILWAUKEE TOOL Milwaukee 48207490 SDS Bit Assortment (48-20-7490)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-106)
- MICRO 100 Brazed Tool Bit, RT, 6 In L, 3/8 In W (RT-375)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250040)
- MICRO 100 Brazed Tool Bit, RXL, 4.5 In L, 3/4 In W (RXL-15)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-122)
- MICRO 100 Brazed Tool Bit, CR, 6 In L (CR-110)
- MICRO 100 Brazed Tool Bit, BTL, 1.5 In L, 1/4 In W (BTL-4)
- Micro 100 Tool Bits