Shop All Tool Bits
Micro 100
Brazed Tool Bit, E, 2.5 In L, 3/8 In W
Mfr # E-6
Zoro # G4382113
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style E
- Material Steel w/ Carbide Tip
- Angle 60 Degrees included
- Finish zinc
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Tip Width | 3/8 in |
Tip Length | 1/2" |
Details
Style | E |
Material | Steel w/ Carbide Tip |
Angle | 60 Degrees included |
Finish | zinc |
Application | Turning |
Tip Thickness | 3/32 in |
Item | Single-Point Tool Bit |
Finish - Machining | Zinc |
Tip Material | Carbide |
Tool Bit Style Code | E |
Cutting Application | Outside Diameter Threading |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Included Angle | 60 Degrees |
Description
Single-Point Tool Bit, E, Carbide, Zinc, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (218MD)
- PRECISION BRAND PUNCH & DIE SET (40105)
- ITL Insulated Socket Extension 2 in L, 1 Pieces, Chrome (01776)
- KIPP Adjustable Handle, Size: 4 1/2-13X55 Zinc, Black Satin, Comp: Steel (K0116.4A51X55)
- MICRO 100 Brazed Tool Bit, CR, 4.5 In L (CR-101)
- MICRO 100 Brazed Tool Bit, CR, 4.5 In L (CR-102)
- MICRO 100 Brazed Tool Bit, AR, 2-1/4 In L, 5/16 In W (AR-5)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375120)
- MICRO 100 Brazed Tool Bit, BR, 4 In L, 5/8 In W (BR-10)
- MICRO 100 Tool Bit Set, RAD, 1/16, 1/8, 1/4, 3/8, 4 Pc (RAD-21)
- HHIP 1/4 X 1/2 X 4" High Speed Steel Rectangular Tool Bit (2000-0220)
- Micro 100 Tool Bits