Shop All Tool Bits
Micro 100
Brazed Tool Bit, E, 2-1/4 In L, 5/16 In W
Mfr # E-5
Zoro # G4382104
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style E
- Material Steel w/ Carbide Tip
- Angle 60 Degrees included
- Overall Length 2 1/4 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 1/4 in |
Shank Width | 5/16 in |
Shank Height | 5/16 in |
Tip Length | 3/8" |
Tip Width | 5/16 in |
Details
Style | E |
Material | Steel w/ Carbide Tip |
Angle | 60 Degrees included |
Finish | zinc |
Application | Turning |
Tip Thickness | 3/32 in |
Item | Single-Point Tool Bit |
Tip Material | Carbide |
Tool Bit Style Code | E |
Cutting Application | Outside Diameter Threading |
Finish - Machining | Zinc |
Included Angle | 60 Degrees |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Description
Single-Point Tool Bit, E, Carbide, Zinc, Shank Width 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Leather Bottom Bag w/Nylon Handle, 24 (WL224)
- MILWAUKEE TOOL & EQUIPMENT Morgan 40 Machinist Vise (1104000)
- ALLPAX Packing Hook, Rigid, No. 15, 10-1/8" L (AX1230)
- MASON Floor Mount Vibration Isolator, Spring (5C136)
- MICRO 100 Brazed Tool Bit, C, 6 In L, 3/8 In W (C-375)
- MICRO 100 Brazed Tool Bit, CRT, 4-1/4 In L, 3/4 In W (CRT-8)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-060002)
- MICRO 100 Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W (FRT-8)
- MICRO 100 Brazed Tool Bit, ER, 3.5 In L, 1/2 In W (ER-8)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-8)
- MICRO 100 Brazed Tool Bit, AR, 2 In L, 1/4 In W (AR-4)
- Micro 100 Tool Bits and Engraving Tools