Shop All Tool Bits
Micro 100
Brazed Tool Bit, D, 4 In L, 5/8 In W
Mfr # D-10
Zoro # G8481015
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D
- Material Steel w/ Carbide Tip
- Angle 80 Degrees included
- Overall Length 4 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 5/8 in |
Shank Height | 5/8 in |
Tip Width | 5/8 in |
Tip Length | 5/8" |
Details
Style | D |
Material | Steel w/ Carbide Tip |
Angle | 80 Degrees included |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 5/32 in |
Finish - Machining | Zinc |
Included Angle | 80 Degrees |
Tip Material | Carbide |
Cutting Application | Turning |
Features | Designed as a Multi-Functional Tool;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | D |
Description
Single-Point Tool Bit, D, Carbide, Zinc, Shank Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Fractional Tap and Die, 40 Pc Set (98900)
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 6 13/16 in Long, 1 1/8 in Short (19316)
- MITUTOYO SPC Connecting Cable, 80 In, w/Data Switch (959150)
- EPPINGER Collet Nut ER32 AC 6KT External Threads (12946)
- MICRO 100 Engraving Tool (RTC-250-260)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375120)
- MICRO 100 Brazed Tool Bit, E, 4.5 In L, 3/4 In W (E-12)
- MICRO 100 Brazed Tool Bit, CRT, 4-1/4 In L, 3/4 In W (CRT-8)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-2)
- MICRO 100 Brazed Tool Bit, RT, 6 In L, 3/8 In W (RT-375)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-028002)
- Micro 100 Tool Bits