Shop All Tool Bits
Micro 100
Brazed Tool Bit, D, 3.5 In L, 1/2 In W
Mfr # D-8
Zoro # G4382095
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D
- Material Steel w/ Carbide Tip
- Angle 80 Degrees included
- Overall Length 3 1/2 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 3 1/2 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Tip Length | 1/2" |
Tip Width | 1/2 in |
Details
Style | D |
Material | Steel w/ Carbide Tip |
Angle | 80 Degrees included |
Finish | zinc |
Application | Turning |
Tip Thickness | 1/8 in |
Item | Single-Point Tool Bit |
Tip Material | Carbide |
Finish - Machining | Zinc |
Features | Designed as a Multi-Functional Tool;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Included Angle | 80 Degrees |
Cutting Application | Turning |
Tool Bit Style Code | D |
Description
Single-Point Tool Bit, D, Carbide, Zinc, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiN (2880305)
- GUARDAIR Syphon Spray Gun, w/36" Extension, 9 cfm (79SG036)
- HYDE 18mm Snap-Off Blade Utility Knife w/ 8-Point Blade (42047)
- BOSCH Nibbler Punch for Mfr No. 1533A (2608639025)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-8)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-028F)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-12)
- MICRO 100 Engraving Tool (RTCM-100-2)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-14)
- MICRO 100 Brazed Tool Bit, GR, 4 In L, 3/4 In W (GR-046002)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-104)
- Micro 100 Tool Bits and Engraving Tools