Shop All Tool Bits
Micro 100
Brazed Tool Bit, D, 2 In L, 1/4 In W
Mfr # D-4
Zoro # G8480997
original price:
$18.01
25% off
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D
- Material Steel w/ Carbide Tip
- Angle 80 Degrees included
- Overall Length 2 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 2 in |
Shank Width | 1/4 in |
Shank Height | 1/4 in |
Tip Width | 1/4 in |
Tip Length | 5/16" |
Details
Style | D |
Material | Steel w/ Carbide Tip |
Angle | 80 Degrees included |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 1/16 in |
Cutting Application | Turning |
Tip Material | Carbide |
Included Angle | 80 Degrees |
Features | Designed as a Multi-Functional Tool;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | D |
Finish - Machining | Zinc |
Description
Single-Point Tool Bit, D, Carbide, Zinc, Shank Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 2" dia. (SKSF-024)
- GREENLEE Fish Tape, 3/16 In x 50 ft, Steel (FTFS439-50)
- KNIPEX 7 1/4 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Bi-Material Grip (87 02 180)
- POWERBUILT 1/2" Drive 21Mm Impact Socket (647167)
- MICRO 100 Brazed Tool Bit, C, 6 In L, 3/8 In W (C-375)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-3)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-107)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-028F)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750060)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-16)
- MICRO 100 Brazed Tool Bit, AR, 2.5 In L, 3/8 In W (AR-6)
- Micro 100 Tool Bits