Shop All Tool Bits
Micro 100
Brazed Tool Bit, CT, 5 In L, 1/2 In W
Mfr # CT-122
Zoro # G4382077
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CT
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 in |
Shank Width | 1/2 in |
Shank Height | 1 in |
Max. Depth of Cut | 0.813" |
Tip Width | 3/16 in |
Tip Length | 3/4" |
Neck Length | 13/16 in |
Depth of Cut | 3/4 in |
Max. Bore Depth | 13/16" |
Groove Width | 3/16" |
Details
Style | CT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Tip Thickness | 1/8 in |
Item | Single-Point Tool Bit |
Finish - Machining | Zinc |
Cutting Application | Cut-Off |
Tool Bit Style Code | CT |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Description
Single-Point Tool Bit, CT, Carbide, Zinc, Right Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Press, Arbor, 2 Ton (4Z329)
- SPEEDAIRE Air Gun, Short Leaver, 3" Extension Size (458J36)
- INNOVATIVE PRODUCTS OF AMERICA Innovative Products of America IP8056 Air Bender Blow Gun (IP8056)
- WESTWARD 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points (10E289)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500100)
- MICRO 100 Brazed Tool Bit, FRT, 4 In L, 5/8 In W (FRT-10)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-5)
- MICRO 100 Brazed Tool Bit, AL, 2 In L, 1/4 In W (AL-4)
- MICRO 100 Engraving Tool (RTCM-050-1)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-4)
- STM AR8 Grade C2 Turning Style A Brazed Tool (141508)
- Micro 100 Tool Bits and Engraving Tools