Shop All Tool Bits
Micro 100
Brazed Tool Bit, CT, 5 In L, 1/2 In W
Mfr # CT-120
Zoro # G4380232
product price: $40.05
/ea
$40.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CT
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 5 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 in |
Shank Width | 1/2 in |
Shank Height | 1 in |
Tip Width | 5/16 in |
Tip Length | 3/4" |
Max. Depth of Cut | 1.000" |
Neck Length | 1 in |
Depth of Cut | 1/2 in |
Max. Bore Depth | 1" |
Groove Width | 5/16" |
Details
Style | CT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Tip Thickness | 1/8 in |
Item | Single-Point Tool Bit |
Cutting Application | Cut-Off |
Tip Material | Carbide |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | CT |
Finish - Machining | Zinc |
Description
Single-Point Tool Bit, CT, Carbide, Zinc, Right Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49214)
- TENG TOOLS 3/8" Drive 3/8" Drive Female: 1/4" Drive Male Adaptor (M380035-C)
- FEIN Blade, Diamond, 3 in. Size, 4-13/97 in. L (63502216210)
- COUNCIL TOOL Cross Pein Hammer, 3 lb., 15 In, Hickory (PR30XP)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500100)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-8)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-6)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-3)
- MICRO 100 Brazed Tool Bit, GR, 4 In L, 3/4 In W (GR-122002)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-040002)
- MICRO 100 Brazed Tool Bit, C, 2-1/4 In L, 5/16 In W (C-5)
- Micro 100 Tool Bits