Shop All Tool Bits
Micro 100
Brazed Tool Bit, CRT, 4-1/4 In L, 3/4 In W
Mfr # CRT-8
Zoro # G8126571
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CRT
- Material Steel w/ Carbide Tip
- Finish zinc
- Overall Length 4 1/4 in
- Application Turning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 1/4 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Tip Width | 0.5040 in |
Radius | 1/4" |
Tip Length | 3/4" |
Nose Radius | 1/4 in |
Details
Style | CRT |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Application | Turning |
Tip Thickness | 3/16 in |
Item | Single-Point Tool Bit |
Tolerance | .0005" |
Finish - Machining | Zinc |
Cutting Application | Convex Radius on the Outside Diameter |
Tool Bit Style Code | CRT |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Angle | 5 Degrees |
Tip Material | Carbide |
Description
Single-Point Tool Bit, CRT, Carbide, Zinc, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 20,000 RPM (21AA82)
- WESTWARD Hand Tap Set, HSS, 3/8-16, H3 Limit, PK3 (5PXK7)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/8" W, 6 TPI, 0.025" Thick, Bimetal (91261-12-06)
- WILTON C-Clamp, Regualr Duty, Deep Throat, 4-1/8 (14257)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312060)
- MICRO 100 Brazed Tool Bit, D, 2.5 In L, 3/8 In W (D-6)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-5)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-120)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-3)
- MICRO 100 Brazed Tool Bit, AL, 2 In L, 1/4 In W (AL-4)
- MICRO 100 Brazed Tool Bit, LC, 6 In L, 1/4 In W (LC-250040)
- Micro 100 Tool Bits