Shop All Tool Bits
Micro 100
Brazed Tool Bit, CRT, 3.5 In L, 1/2 In W
Mfr # CRT-6
Zoro # G8290396
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CRT
- Material Steel w/ Carbide Tip
- Finish zinc
- Overall Length 3 1/2 in
- Shank Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 1/2 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Tip Width | 0.3790 in |
Tip Length | 1/2" |
Radius | 3/16" |
Nose Radius | 3/16 in |
Details
Style | CRT |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Application | Turning |
Tip Thickness | 1/8 in |
Tolerance | .0005" |
Item | Single-Point Tool Bit |
Cutting Application | Convex Radius on the Outside Diameter |
Tip Material | Carbide |
Tool Bit Style Code | CRT |
Finish - Machining | Zinc |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Angle | 5 Degrees |
Description
Single-Point Tool Bit, CRT, Carbide, Zinc, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Safety Wire Twist Pliers (OTC4795)
- HHIP MT3 7 Piece Interchangeable Bull Nose Live Center Set (3900-5053)
- K-TOOL INTERNATIONAL 5Pc Pry Bar Set (KTIXD19005)
- K-TOOL INTERNATIONAL Socket Extension, 1/2"Dr, 5" (KTI-23005)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-3)
- MICRO 100 Brazed Tool Bit, LC, 4 In L, 3/4 In W (LC-750060)
- MICRO 100 Engraving Tool (RTCM-100-2)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-13)
- MICRO 100 Brazed Tool Bit, BR, 2.5 In L, 3/8 In W (BR-6)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-028002)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281040)
- Micro 100 Tool Bits