Shop All Tool Bits
Micro 100
Brazed Tool Bit, CRT, 3.5 In L, 1/2 In W
Mfr # CRT-4
Zoro # G8416667
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CRT
- Material Steel w/ Carbide Tip
- Overall Length 3 1/2 in
- Finish zinc
- Shank Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 1/2 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Tip Length | 1/2" |
Tip Width | 0.2540 in |
Radius | 1/8" |
Nose Radius | 1/8 in |
Details
Style | CRT |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 1/8 in |
Tolerance | .0005" |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Convex Radius on the Outside Diameter |
Tip Material | Carbide |
Finish - Machining | Zinc |
Tool Bit Style Code | CRT |
Cutting Angle | 5 Degrees |
Description
Single-Point Tool Bit, CRT, Carbide, Zinc, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Torx, T25, 2In (50 Pack) (DWA2TX25IRB)
- DIABLO Socket Adapter (DSA0375)
- ROTHENBERGER Chain Pipe Wrench, 69 cm Overall Length (70243)
- BON TOOL Bon 12-214 Handle Adapter, 1 3/8" Button To Clevis (12-214)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-1)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-2)
- MICRO 100 Brazed Tool Bit, GR, 4 In L, 3/4 In W (GR-122002)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 7/16 In W (LT-437)
- MICRO 100 Brazed Tool Bit, E, 2-1/4 In L, 5/16 In W (E-5)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-120002)
- HHIP 3/4 X 5" High Speed Steel M2 Square Tool Bit (2000-0009)
- Micro 100 Tool Bits