Shop All Tool Bits
Micro 100
Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W
Mfr # CRT-3
Zoro # G8065495
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CRT
- Material Steel w/ Carbide Tip
- Finish zinc
- Overall Length 2 1/2 in
- Shank Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Tip Length | 3/8" |
Tip Width | 0.1920 in |
Radius | 3/32" |
Nose Radius | 3/32 in |
Details
Style | CRT |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tolerance | .0005" |
Tip Thickness | 3/32 in |
Tool Bit Style Code | CRT |
Cutting Application | Convex Radius on the Outside Diameter |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Finish - Machining | Zinc |
Cutting Angle | 5 Degrees |
Description
Single-Point Tool Bit, CRT, Carbide, Zinc, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4-3/8" Masonry Saw with 4" Diamond Blade (4100NHX1)
- WRIGHT TOOL 1 in Drive Impact Socket 1 3/8 in Size, Standard Socket, black oxide (8744)
- DEWALT 4-1/2" x .250 XP tuck point blade (DW4740)
- WESTWARD 12.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLV3)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-111)
- MICRO 100 Brazed Tool Bit, BL, 3.5 In L, 1/2 In W (BL-8)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750125)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-1)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-110)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375080)
- DRILL AMERICA 1"x7" HSS Square Toolbit (DEWTBHS1INCH)
- Micro 100 Tool Bits