Shop All Tool Bits
Micro 100
Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W
Mfr # CRT-2
Zoro # G8239524
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CRT
- Material Steel w/ Carbide Tip
- Finish zinc
- Overall Length 2 1/2 in
- Application Turning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Tip Width | 0.1290 in |
Tip Length | 3/8" |
Radius | 1/16" |
Nose Radius | 1/16 in |
Details
Style | CRT |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 3/32 in |
Tolerance | .0005" |
Cutting Angle | 5 Degrees |
Tip Material | Carbide |
Cutting Application | Convex Radius on the Outside Diameter |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | CRT |
Finish - Machining | Zinc |
Description
Single-Point Tool Bit, CRT, Carbide, Zinc, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Fish Rod Attachment Set, 7-Piece (56511)
- ZORO SELECT Adjustable Handle, 0.79" Screw Length (MA-49400)
- STARRETT Depth Micrometer, 0 to 3" (440Z-3RL)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE5)
- MICRO 100 Brazed Tool Bit, EL, 2.5 In L, 3/8 In W (EL-6)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-121)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-12)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-028002)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-107)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-2)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-1)
- Micro 100 Tool Bits