Shop All Tool Bits
Micro 100
Brazed Tool Bit, CR, 6 In L
Mfr # CR-113
Zoro # G4380451
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CR
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 6 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 0.0730 in |
Shank Height | 1 in |
Tip Width | 3/32 in |
Groove Width | 0.0938" |
Details
Style | CR |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Cutting Application | Cut-Off |
Tool Bit Style Code | CR |
Cutting Angle | 5 Degrees |
Tip Material | Carbide |
Features | For Brown & Sharpe Automatics Utilizing P&W Holders and Dovetail Slot Holders;Hardened and Precision Ground Steel Blades |
Finish - Machining | Zinc |
Description
Single-Point Tool Bit, CR, Carbide, Zinc, Right Hand, Shank Width 0.0730 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 34-216 Bamboo Wood Level, 24" Aluminuminum Bound (34-216)
- EKLIND 11 Piece SAE Hex Key Set, 69211 (69211)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- K-TOOL INTERNATIONAL 1/2" Drive, 1" SAE Socket, 6 Points (KTI-23232)
- MICRO 100 Brazed Tool Bit, AL, 4.5 In L, 3/4 In W (AL-12)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-4)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-13)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-122)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-1)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-120002)
- DRILL AMERICA 5/16" C2 Right Hand Carbide Tipped Toolbit (DEWBR-5C2)
- Micro 100 Tool Bits