Shop All Tool Bits
Micro 100
Brazed Tool Bit, CR, 6 In L
Mfr # CR-111
Zoro # G8434203
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CR
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 0.1670 in |
Shank Height | 13/16 in |
Tip Width | 3/16 in |
Groove Width | 3/16" |
Details
Style | CR |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Features | For Brown & Sharpe Automatics Utilizing P&W Holders and Dovetail Slot Holders;Hardened and Precision Ground Steel Blades |
Finish - Machining | Zinc |
Cutting Application | Cut-Off |
Cutting Angle | 5 Degrees |
Tool Bit Style Code | CR |
Tip Material | Carbide |
Description
Single-Point Tool Bit, CR, Carbide, Zinc, Right Hand, Shank Width 0.1670 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Drilling Insert, Trigon, WCMX 050308M1 KW10 Grade Uncoated Carbide (WCMX050308M1KW10)
- TOLSEN Wood Chisel 5/8 Industrial CR-V, Grip Pro Handle, 5/8 (25065)
- WILD BADGER POWER Wild Badger Power Cordless 40 Volt 2.1A Fast Charger (WB40V2.1AC)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7153)
- MICRO 100 Brazed Tool Bit, D, 2 In L, 1/4 In W (D-4)
- MICRO 100 Brazed Tool Bit, AR, 2.5 In L, 3/8 In W (AR-6)
- MICRO 100 Brazed Tool Bit, FRT, 4 In L, 5/8 In W (FRT-10)
- MICRO 100 Brazed Tool Bit, AL, 2-1/4 In L, 5/16 In W (AL-5)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250040)
- MICRO 100 Brazed Tool Bit, LT, 4 In L, 3/4 In W (LT-750)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-16)
- Micro 100 Tool Bits