Shop All Tool Bits
Micro 100
Brazed Tool Bit, CR, 6 In L
Mfr # CR-108
Zoro # G4380433
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CR
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 0.0730 in |
Shank Height | 13/16 in |
Tip Width | 3/32 in |
Groove Width | 0.0938" |
Details
Style | CR |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Cutting Application | Cut-Off |
Cutting Angle | 5 Degrees |
Tool Bit Style Code | CR |
Tip Material | Carbide |
Finish - Machining | Zinc |
Features | For Brown & Sharpe Automatics Utilizing P&W Holders and Dovetail Slot Holders;Hardened and Precision Ground Steel Blades |
Description
Single-Point Tool Bit, CR, Carbide, Zinc, Right Hand, Shank Width 0.0730 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X50)
- VITREX Rubbing Stone 60&80 Grit (10022)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-6)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-2)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-15)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-104)
- MICRO 100 Brazed Tool Bit, AL, 2 In L, 1/4 In W (AL-4)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-2)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-028002)
- Micro 100 Tool Bits