Shop All Tool Bits
Micro 100
Brazed Tool Bit, CR, 4.5 In L
Mfr # CR-102
Zoro # G7980332
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CR
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 4 1/2 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 1/2 in |
Shank Width | 0.0730 in |
Shank Height | 1/2 in |
Tip Width | 3/32 in |
Groove Width | 0.0938" |
Details
Style | CR |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tool Bit Style Code | CR |
Cutting Application | Cut-Off |
Features | For Brown & Sharpe Automatics Utilizing P&W Holders and Dovetail Slot Holders;Hardened and Precision Ground Steel Blades |
Finish - Machining | Zinc |
Cutting Angle | 5 Degrees |
Tip Material | Carbide |
Description
Single-Point Tool Bit, CR, Carbide, Zinc, Right Hand, Shank Width 0.0730 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIPIO 3-Blade Sagebrush Stockman Pocket Knife (FCC0001ZW)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.19mm (112301190)
- PIT POSSE Pit Posse PP2646R63 6.3 mm Spoke Torque Wrench Replacment Head (PP2646R63)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 90 deg., 11" (KTI-51111)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-6)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-1)
- MICRO 100 Brazed Tool Bit, LC, 6 In L, 1/2 In W (LC-500060)
- MICRO 100 Brazed Tool Bit, EL, 4 In L, 5/8 In W (EL-10)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-2)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-5)
- HHIP 1/4 X 1/2 X 4" High Speed Steel Rectangular Tool Bit (2000-0220)
- Micro 100 Tool Bits and Engraving Tools