Shop All Tool Bits
Micro 100
Brazed Tool Bit, CL, 6 In L
Mfr # CL-113
Zoro # G7949356
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Overall Length 6"
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6" |
Shank Width | 0.0730" |
Shank Height | 1" |
Tip Width | 3/32" |
Groove Width | 0.0938" |
Details
Style | CL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Item | Brazed Tool Bit |
Description
0.0938" Brazed Insert Width x 1.0000" (1) Shank Height x 6.00" (6) Overall Length - Carbide Tipped Brazed CL Style
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12-09)
- DAVIES Deluxe Ball Knob, 5/16-18 Thread Size, 0.50" Type, GP Phenolic (0135-A)
- VIM TOOLS 3Pc Wobble Socket Adapter Set (VIWSA100)
- HHIP 24 X 18 X 3" Granite Surface Plate Grade B Ledge 0 (4401-0013)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-14)
- MICRO 100 Brazed Tool Bit, AR, 2.5 In L, 3/8 In W (AR-6)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-7)
- MICRO 100 Brazed Tool Bit, RXL, 3.5 In L, 1/2 In W (RXL-10)
- MICRO 100 Tool Bit Set, RAD, 1/16, 1/8, 1/4, 3/8, 4 Pc (RAD-21)
- MICRO 100 Brazed Tool Bit, AL, 2-1/4 In L, 5/16 In W (AL-5)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-9)
- Micro 100 Tool Bits and Engraving Tools