Shop All Tool Bits
Micro 100
Brazed Tool Bit, CL, 6 In L
Mfr # CL-111
Zoro # G4380415
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6" |
Shank Width | 0.1670" |
Shank Height | 13/16" |
Tip Width | 3/16" |
Groove Width | 3/16" |
Details
Style | CL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Item | Brazed Tool Bit |
Description
0.1875" (3/16) Brazed Insert Width x 0.8130" Shank Height x 6.00" (6) Overall Length - Carbide Tipped Brazed CL Style
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 7/16 in Size, Deep Socket, Natural (DWI-3/4D1-7/16)
- MEGAPRO Screwdriver Replacement Bit, Phillips (PD0-3-C-B)
- MILWAUKEE TOOL Battery, Li-Ion, 18V, 6.0Ah (48-11-1862, 48-11-1850)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/16-18", 1.5"dia. (SKTT-025)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-6)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 7/16 In W (RC-437120)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-12)
- MICRO 100 Brazed Tool Bit, E, 2.5 In L, 3/8 In W (E-6)
- MICRO 100 Brazed Tool Bit, CL, 4.5 In L (CL-102)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-3)
- STM E8 Grade C5 Threading Style E Brazed Tool (141678)
- Micro 100 Tool Bits