Shop All Tool Bits
Micro 100
Brazed Tool Bit, CL, 6 In L
Mfr # CL-110
Zoro # G4380406
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Overall Length 6 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 0.1360 in |
Shank Height | 13/16 in |
Tip Width | 5/32 in |
Groove Width | 5/32" |
Details
Style | CL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Features | For Brown & Sharpe Automatics Utilizing P&W Holders and Dovetail Slot Holders;Hardened and Precision Ground Steel Blades |
Tip Material | Carbide |
Tool Bit Style Code | CL |
Cutting Application | Cut-Off |
Cutting Angle | 5 Degrees |
Finish - Machining | Zinc |
Description
Single-Point Tool Bit, CL, Carbide, Zinc, Left Hand, Shank Width 0.1360 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 13pc. 135 Degrees Drill Bit Set, Number of Pieces: 13 (25713)
- HHIP 3/8" MT2 Morse Taper End Mill Holder (3900-1215)
- MITUTOYO Cfc-80"Gu (552-195-10)
- US TAPE 300 in Adhesive Tape Measure, 3/4 in Blade (50011)
- MICRO 100 Brazed Tool Bit, C, 3.5 In L, 1/2 In W (C-8)
- MICRO 100 Brazed Tool Bit, RXL, 3.5 In L, 1/2 In W (RXL-10)
- MICRO 100 Brazed Tool Bit, D, 2.5 In L, 3/8 In W (D-6)
- MICRO 100 Brazed Tool Bit, AR, 4.5 In L, 3/4 In W (AR-12)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-107)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-15)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312060)
- Micro 100 Tool Bits and Engraving Tools