Shop All Tool Bits
Micro 100
Brazed Tool Bit, CL, 6 In L
Mfr # CL-109
Zoro # G8067796
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 0.1050 in |
Shank Height | 13/16 in |
Tip Width | 1/8 in |
Groove Width | 1/8" |
Details
Style | CL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Cutting Application | Cut-Off |
Features | For Brown & Sharpe Automatics Utilizing P&W Holders and Dovetail Slot Holders;Hardened and Precision Ground Steel Blades |
Finish - Machining | Zinc |
Tool Bit Style Code | CL |
Tip Material | Carbide |
Cutting Angle | 5 Degrees |
Description
Single-Point Tool Bit, CL, Carbide, Zinc, Left Hand, Shank Width 0.1050 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, Open End, J, 15/16 In (TCQJO30A)
- HANSON 7/16" Cobalt High Speed Steel Drill Bit (3016028)
- QIC TOOLS 1/16in Slot Cutter Four Wing Cutter (CSB8.178.062)
- TENG TOOLS 14mm Metric Combination Spanner Wrench - 600514 (600514)
- MICRO 100 Brazed Tool Bit, CR, 4.5 In L (CR-101)
- MICRO 100 Brazed Tool Bit, RT, 6 In L, 1/2 In W (RT-500)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-1)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-018002)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-9)
- MICRO 100 Brazed Tool Bit, LC, 4 In L, 3/4 In W (LC-750060)
- STAR ASIA Micro Bit Driver And Ratchet Combo (11202)
- Micro 100 Tool Bits