Shop All Tool Bits
Micro 100
Brazed Tool Bit, CL, 5 In L
Mfr # CL-106
Zoro # G7833874
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 in |
Shank Width | 0.1360 in |
Shank Height | 11/16 in |
Tip Width | 5/32 in |
Groove Width | 5/32" |
Details
Style | CL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tool Bit Style Code | CL |
Finish - Machining | Zinc |
Cutting Angle | 5 Degrees |
Tip Material | Carbide |
Features | For Brown & Sharpe Automatics Utilizing P&W Holders and Dovetail Slot Holders;Hardened and Precision Ground Steel Blades |
Cutting Application | Cut-Off |
Description
Single-Point Tool Bit, CL, Carbide, Zinc, Left Hand, Shank Width 0.1360 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Key-Locking Insert Installation Tool - 1/2, 9/16, M12 (72500)
- TEKTON 1/2 Inch Drive x 7/16 Inch 6-Point Socket (SHD22011)
- WARNER PROGRIP® 6" Full Flex Joint Knife (90137)
- GUARDAIR Air Gun, 35 cfm, Aluminum, Pistol-Grip (U74HT37012)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-6)
- MICRO 100 Brazed Tool Bit, EL, 2.5 In L, 3/8 In W (EL-6)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-16)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375040)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/4 In W (LT-250)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-120)
- DRILL AMERICA 3/4" C6 Right Hand Carbide Tipped Toolbit (DEWAR-12C6)
- Micro 100 Tool Bits and Engraving Tools