Shop All Tool Bits
Micro 100
Brazed Tool Bit, CL, 5 In L
Mfr # CL-105
Zoro # G8436897
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CL
- Application Turning
- Shank Width 0.1050 in
- Shank Height 11/16 in
- Material Steel w/ Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Width | 0.1050 in |
Shank Height | 11/16 in |
Overall Length | 5 in |
Tip Width | 1/8 in |
Groove Width | 1/8" |
Details
Item | Single-Point Tool Bit |
Style | CL |
Application | Turning |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Cutting Direction | Left Hand |
Cutting Application | Cut-Off |
Tip Material | Carbide |
Cutting Angle | 5 Degrees |
Features | For Brown & Sharpe Automatics Utilizing P&W Holders and Dovetail Slot Holders;Hardened and Precision Ground Steel Blades |
Tool Bit Style Code | CL |
Finish - Machining | Zinc |
Description
Single-Point Tool Bit, CL, Carbide, Zinc, Left Hand, Shank Width 0.1050 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Square ER-40 Collet Block (3900-5125)
- OUTPAK WASHOUT Polypropylene Disposable Construction Wa (950-12304AW)
- WERA Ratcheting Wrench, Head Size 8mm (05073268001)
- GREY PNEUMATIC $SKT SET 3/8"DR DEEP 12PC IM (GP1213D)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-3)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-1)
- MICRO 100 Brazed Tool Bit, ER, 4.5 In L, 3/4 In W (ER-12)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-16)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-3)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-104)
- MICRO 100 Brazed Tool Bit, BL, 3.5 In L, 1/2 In W (BL-8)
- Micro 100 Tool Bits and Engraving Tools