Shop All Tool Bits
Micro 100
Brazed Tool Bit, CL, 5 In L
Mfr # CL-104
Zoro # G7893191
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CL
- Application Turning
- Shank Width 0.0730 in
- Shank Height 11/16 in
- Material Steel w/ Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Width | 0.0730 in |
Shank Height | 11/16 in |
Overall Length | 5 in |
Tip Width | 3/32 in |
Groove Width | 0.0938" |
Details
Style | CL |
Item | Single-Point Tool Bit |
Application | Turning |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Cutting Direction | Left Hand |
Finish - Machining | Zinc |
Cutting Application | Cut-Off |
Features | For Brown & Sharpe Automatics Utilizing P&W Holders and Dovetail Slot Holders;Hardened and Precision Ground Steel Blades |
Tool Bit Style Code | CL |
Cutting Angle | 5 Degrees |
Tip Material | Carbide |
Description
Single-Point Tool Bit, CL, Carbide, Zinc, Left Hand, Shank Width 0.0730 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500080)
- WESTWARD Ratcheting Wrench, Head Size 7/8 in. (1LCT8)
- EMPIRE LEVEL Drywall T-Square (418-48)
- WILLIAMS Williams Torx Bit Socket, 1/4" D, T27 (35084)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-13)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500060)
- MICRO 100 Brazed Tool Bit, RT, 6 In L, 1/2 In W (RT-500)
- MICRO 100 Brazed Tool Bit, LC, 4 In L, 3/4 In W (LC-750060)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250040)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-8)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-8)
- Micro 100 Tool Bits