Shop All Tool Bits
Micro 100
Brazed Tool Bit, CL, 4.5 In L
Mfr # CL-101
Zoro # G4380381
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Overall Length 4 1/2 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 1/2 in |
Shank Width | 0.0580 in |
Shank Height | 1/2 in |
Tip Width | 5/64 in |
Groove Width | 5/64" |
Details
Style | CL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Cutting Angle | 5 Degrees |
Tip Material | Carbide |
Features | For Brown & Sharpe Automatics Utilizing P&W Holders and Dovetail Slot Holders;Hardened and Precision Ground Steel Blades |
Tool Bit Style Code | CL |
Finish - Machining | Zinc |
Cutting Application | Cut-Off |
Description
Single-Point Tool Bit, CL, Carbide, Zinc, Left Hand, Shank Width 0.0580 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 12.0X1.25Mm Overall Length 53Mm (92008)
- MILWAUKEE TOOL Impact Wrench and Battery, Pin Detent (2855P-20, 48-11-1850R)
- POWERBUILT 3/8" Drive X 3/4" 6Pt Deep Socket (641206)
- 5.11 Tool Belt, Buckle Belt, Black, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) (59510)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-9)
- MICRO 100 Tool Bit Set, RAD, 1/16-1/2, 16ths, 8 Pc (RAD-23)
- MICRO 100 Brazed Tool Bit, CR, 4.5 In L (CR-102)
- MICRO 100 Brazed Tool Bit, EL, 2.5 In L, 3/8 In W (EL-6)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-028F)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-3)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-5)
- Micro 100 Tool Bits and Engraving Tools