Shop All Tool Bits
Micro 100
Brazed Tool Bit, C, 6 In L, 9/32 In W
Mfr # C-281
Zoro # G4380345
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style C
- Material Steel w/ Carbide Tip
- Cutting Direction Neutral
- Overall Length 6 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 9/32 in |
Shank Height | 9/32 in |
Tip Width | 0.2810 in |
Details
Style | C |
Material | Steel w/ Carbide Tip |
Cutting Direction | Neutral |
Finish | zinc |
Application | Forming |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Forming |
Tip Material | Carbide |
Finish - Machining | Zinc |
Tool Bit Style Code | C |
Description
Single-Point Tool Bit, C, Carbide, Zinc, Neutral, Shank Width 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Spear Point Drill Bit, 1/4 In. x 2 5/8 In. (02211)
- PELICAN O-Ring Lid for 1660 Cases (1663)
- WESTWARD 5/32" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX04)
- SCIPIO Outlaw Ball Bearing Pocket Knife (FRP0037ZW)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-8)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-10)
- MICRO 100 Brazed Tool Bit, BL, 3 In L, 7/16 In W (BL-7)
- MICRO 100 Brazed Tool Bit, C, 2.5 In L, 3/8 In W (C-6)
- MICRO 100 Brazed Tool Bit, CR, 4.5 In L (CR-102)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-12)
- DRILL AMERICA 3/4" C6 Carbide Tipped 80 Point Toolbit (DEWD-12C6)
- Micro 100 Tool Bits and Engraving Tools