Shop All Tool Bits
Micro 100
Brazed Tool Bit, C, 6 In L, 5/16 In W
Mfr # C-312
Zoro # G4380354
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style C
- Material Steel w/ Carbide Tip
- Cutting Direction Neutral
- Finish zinc
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 5/16 in |
Shank Height | 5/16 in |
Tip Width | 5/16 in |
Details
Style | C |
Material | Steel w/ Carbide Tip |
Cutting Direction | Neutral |
Finish | zinc |
Application | Forming |
Tolerance | .000/-.010" |
Item | Single-Point Tool Bit |
Tool Bit Style Code | C |
Finish - Machining | Zinc |
Cutting Application | Forming |
Tip Material | Carbide |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Description
Single-Point Tool Bit, C, Carbide, Zinc, Neutral, Shank Width 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER General Purpose Torq-Set Screwdriver #10 Round (79751)
- REGAL CUTTING TOOLS 5/16-18 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015130AS)
- KLEIN TOOLS Flex Bit Kit (53721)
- DRILL AMERICA 5/32"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX125/32)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-3)
- MICRO 100 Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W (FRT-8)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-3)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375100)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750187)
- MICRO 100 Brazed Tool Bit, CL, 4.5 In L (CL-102)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 7/16 In W (RC-437080)
- Micro 100 Tool Bits and Engraving Tools