Shop All Tool Bits
Micro 100
Brazed Tool Bit, C, 6 In L, 3/8 In W
Mfr # C-375
Zoro # G4380363
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style C
- Material Steel w/ Carbide Tip
- Cutting Direction Neutral
- Finish zinc
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Tip Width | 3/8 in |
Details
Style | C |
Material | Steel w/ Carbide Tip |
Cutting Direction | Neutral |
Finish | zinc |
Application | Forming |
Tolerance | .000/-.010" |
Item | Single-Point Tool Bit |
Tip Material | Carbide |
Tool Bit Style Code | C |
Cutting Application | Forming |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Finish - Machining | Zinc |
Description
Single-Point Tool Bit, C, Carbide, Zinc, Neutral, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Gasket Scraper (CMMT98354)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 3 Flutes (301353)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400105600)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X30)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250040)
- MICRO 100 Brazed Tool Bit, RXL, 3.5 In L, 1/2 In W (RXL-9)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-6)
- MICRO 100 Brazed Tool Bit, E, 2-1/4 In L, 5/16 In W (E-5)
- MICRO 100 Brazed Tool Bit, BL, 2.5 In L, 3/8 In W (BL-6)
- MICRO 100 Brazed Tool Bit, AR, 2.5 In L, 3/8 In W (AR-6)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-120)
- Micro 100 Tool Bits