Shop All Tool Bits
Micro 100
Brazed Tool Bit, C, 6 In L, 1/4 In W
Mfr # C-250
Zoro # G4382217
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style C
- Material Steel w/ Carbide Tip
- Cutting Direction Neutral
- Overall Length 6 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 1/4 in |
Shank Height | 1/4 in |
Tip Width | 0.2350 in |
Details
Style | C |
Material | Steel w/ Carbide Tip |
Cutting Direction | Neutral |
Finish | zinc |
Application | Forming |
Tolerance | .000/-.010" |
Item | Single-Point Tool Bit |
Cutting Application | Forming |
Tip Material | Carbide |
Finish - Machining | Zinc |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | C |
Description
Single-Point Tool Bit, C, Carbide, Zinc, Neutral, Shank Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER R78831B BMT45, Drilling and milling head, straight collet chuck, ER20A, PRECIFLEX (7.073.120)
- KODIAK CUTTING TOOLS #12-28 High Speed Steel Thread Forming Roll Tap (5558625)
- VEGA Bits, 1/4X1/4 Square Drive Bit Holder W/ (1HS416SK)
- LENOX Band Saw Blade, 10 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel (81941D2B103050)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-14)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-4)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-5)
- MICRO 100 Brazed Tool Bit, RXL, 3.5 In L, 1/2 In W (RXL-9)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 5/8 In W (CT-130)
- MICRO 100 Brazed Tool Bit, ER, 3.5 In L, 1/2 In W (ER-8)
- DURSTON MANUFACTURING T20 Tamper Proof Xl (TPXL20)
- Micro 100 Tool Bits and Engraving Tools