Shop All Tool Bits
Micro 100
Brazed Tool Bit, C, 6 In L, 1/2 In W
Mfr # C-500
Zoro # G4380372
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style C
- Shank Width 1/2 in
- Application Forming
- Shank Height 1/2 in
- Material Steel w/ Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Overall Length | 6 in |
Tip Width | 1/2 in |
Details
Item | Single-Point Tool Bit |
Style | C |
Application | Forming |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Cutting Direction | Neutral |
Tolerance | .000/-.010" |
Tip Material | Carbide |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Finish - Machining | Zinc |
Tool Bit Style Code | C |
Cutting Application | Forming |
Description
Single-Point Tool Bit, C, Carbide, Zinc, Neutral, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bottom Tap 3/8-16Nc Cd (1791138)
- MITUTOYO Rod, 2 In. (301657)
- CRESCENT NICHOLSON Files and Rasps (37814)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Porter Cable 802173, PK 2 (R03)
- MICRO 100 Brazed Tool Bit, AR, 4 In L, 5/8 In W (AR-10)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-12)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-5)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375040)
- MICRO 100 Brazed Tool Bit, BL, 3.5 In L, 1/2 In W (BL-8)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-060002)
- MICRO 100 Brazed Tool Bit, LC, 4 In L, 5/8 In W (LC-625125)
- Micro 100 Tool Bits and Engraving Tools