Shop All Tool Bits
Micro 100
Brazed Tool Bit, C, 4.5 In L, 3/4 In W
Mfr # C-12
Zoro # G4382201
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style C
- Material Steel w/ Carbide Tip
- Cutting Direction Neutral
- Finish zinc
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 1/2 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Tip Width | 3/4 in |
Tip Length | 3/4" |
Details
Style | C |
Material | Steel w/ Carbide Tip |
Cutting Direction | Neutral |
Finish | zinc |
Application | Turning |
Tip Thickness | 3/16 in |
Item | Single-Point Tool Bit |
Tip Material | Carbide |
Tool Bit Style Code | C |
Cutting Application | Turning |
Finish - Machining | Zinc |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Description
Single-Point Tool Bit, C, Carbide, Zinc, Neutral, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 9 in D x 2 in H (TB-104)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 1/2" (95006028)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/2 (MHSTK40)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 13/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46613)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-060002)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 7/16 In W (LT-437)
- MICRO 100 Brazed Tool Bit, RT, 6 In L, 7/16 In W (RT-437)
- MICRO 100 Brazed Tool Bit, RXL, 3.5 In L, 1/2 In W (RXL-9)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/2 In W (LT-500)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-13)
- MICRO 100 Tool Bit Set, RAD, 1/16-1/2, 16ths, 8 Pc (RAD-23)
- Micro 100 Tool Bits