Shop All Tool Bits
Micro 100
Brazed Tool Bit, C, 3.5 In L, 1/2 In W
Mfr # C-8
Zoro # G4382183
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style C
- Material Steel w/ Carbide Tip
- Cutting Direction Neutral
- Overall Length 3 1/2 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 1/2 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Tip Width | 1/2 in |
Tip Length | 1/2" |
Details
Style | C |
Material | Steel w/ Carbide Tip |
Cutting Direction | Neutral |
Finish | zinc |
Application | Turning |
Tip Thickness | 1/8 in |
Item | Single-Point Tool Bit |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Turning |
Tip Material | Carbide |
Finish - Machining | Zinc |
Tool Bit Style Code | C |
Description
Single-Point Tool Bit, C, Carbide, Zinc, Neutral, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/16)
- CLESCO W-34 Nut Lock Wheel Adapter (W-34)
- WHEELER-REX 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (980)
- FREUD Forstner Bit, 1-7/8" dia. (PB-014)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281080)
- MICRO 100 Brazed Tool Bit, CR, 6 In L (CR-113)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750100)
- MICRO 100 Tool Bit Set, RAD, 1/32-1/4, 32nds, 8Pc (RAD-22)
- MICRO 100 Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W (FRT-6)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-14)
- MICRO 100 Brazed Tool Bit, LC, 6 In L, 1/4 In W (LC-250040)
- Micro 100 Tool Bits