Shop All Tool Bits
Micro 100
Brazed Tool Bit, C, 2.5 In L, 3/8 In W
Mfr # C-6
Zoro # G4382174
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style C
- Material Steel w/ Carbide Tip
- Cutting Direction Neutral
- Finish zinc
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Tip Width | 3/8 in |
Tip Length | 3/8" |
Details
Style | C |
Material | Steel w/ Carbide Tip |
Cutting Direction | Neutral |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 3/32 in |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Finish - Machining | Zinc |
Cutting Application | Turning |
Tool Bit Style Code | C |
Tip Material | Carbide |
Description
Single-Point Tool Bit, C, Carbide, Zinc, Neutral, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN451.3-25-25-5/16X18-55 Rubber Bumper Stainless, Tapped (451.3-25-25-5/16-55)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH21P5)
- KRAFT TOOL Masons Chisel, 2-3/4 (BL425)
- DRILL AMERICA m24x3 Carbon Steel Hex Die (DWTMHX24X3)
- MICRO 100 Brazed Tool Bit, IDRT, 2.5 In L, 3/8 In W (IDRT-61)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375120)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281040)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-2)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500100)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500080)
- HHIP 3/8 X 5" High Speed Steel Round Tool Bit (2000-0385)
- Micro 100 Tool Bits