Shop All Tool Bits
Micro 100
Brazed Tool Bit, C, 2 In L, 1/4 In W
Mfr # C-4
Zoro # G4382156
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style C
- Application Turning
- Shank Width 1/4 in
- Shank Height 1/4 in
- Material Steel w/ Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Width | 1/4 in |
Shank Height | 1/4 in |
Overall Length | 2 in |
Tip Length | 1/4" |
Tip Width | 0.2350 in |
Details
Item | Single-Point Tool Bit |
Style | C |
Application | Turning |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Cutting Direction | Neutral |
Tip Thickness | 1/16 in |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | C |
Cutting Application | Turning |
Finish - Machining | Zinc |
Tip Material | Carbide |
Description
Single-Point Tool Bit, C, Carbide, Zinc, Neutral, Shank Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/4" Drive 2" 12 Point SAE Shal (CMMT19650)
- GERBER Fixed Blade Knife, Black SS, 4 7/8 In (22-41629)
- MILWAUKEE TOOL Cord Set (22-64-3050)
- KLEIN TOOLS 3-in-1 Impact Socket (NRHD)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-9)
- MICRO 100 Brazed Tool Bit, FRT, 4 In L, 5/8 In W (FRT-10)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/2 In W (LT-500)
- MICRO 100 Brazed Tool Bit, BT, 1-3/4 In L, 5/16 In W (BT-5)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-6)
- MICRO 100 Brazed Tool Bit, BL, 3 In L, 7/16 In W (BL-7)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-113)
- Micro 100 Tool Bits and Engraving Tools