Shop All Tool Bits
Micro 100
Brazed Tool Bit, BTL, 2.5 In L, 1/2 In W
Mfr # BTL-8
Zoro # G8122983
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style BTL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Tip Width | 0.4500 in |
Tip Length | 1/2" |
Depth of Cut | 3/8 in |
Details
Style | BTL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tolerance | .003/.008" |
Tip Thickness | 3/16 in |
Finish - Machining | Zinc |
Features | Ground to Provide High Metal Removal Rates, Improved Finish and Concentricity;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Outside Diameter Turning with Roller Box Turning Attachments |
Tool Bit Style Code | BTL |
Cutting Angle | 2 Degrees |
Tip Material | Carbide |
Description
Single-Point Tool Bit, BTL, Carbide, Zinc, Left Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Professional Hammer Tacker - Rapid 19 Style (A19)
- WESTWARD 50 ft Tape Measure, 3/8 in Blade (1MKT9)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-9 UNC 2A (371157050)
- WILLIAMS 1/2" Dr, 7/16" Size, SAE Hex Bit Socket, 6 Pts (35244)
- MICRO 100 Brazed Tool Bit, LC, 6 In L, 1/4 In W (LC-250040)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-11)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-8)
- MICRO 100 Brazed Tool Bit, BT, 1-3/4 In L, 5/16 In W (BT-5)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-15)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-106)
- MICRO 100 Brazed Tool Bit, E, 4.5 In L, 3/4 In W (E-12)
- Micro 100 Tool Bits and Engraving Tools