Shop All Tool Bits
Micro 100
Brazed Tool Bit, BT, 3 In L, 5/8 In W
Mfr # BT-10
Zoro # G8195117
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style BT
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 in |
Shank Width | 5/8 in |
Shank Height | 5/8 in |
Tip Width | 0.5750 in |
Tip Length | 5/8" |
Depth of Cut | 1/2 in |
Details
Style | BT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tolerance | .003/.008" |
Tip Thickness | 1/4 in |
Cutting Angle | 2 Degrees |
Tip Material | Carbide |
Cutting Application | Outside Diameter Turning with Roller Box Turning Attachments |
Finish - Machining | Zinc |
Tool Bit Style Code | BT |
Features | Ground to Provide High Metal Removal Rates, Improved Finish and Concentricity;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Description
Single-Point Tool Bit, BT, Carbide, Zinc, Right Hand, Shank Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, 3/8 in., Hollow, Ergo, Ins, 5 in. (1YXL3)
- BOSCH Air Filters, HEPA, 10-13/16 In, PK2 (VAC019)
- FREUD Reversible Glue Joint Bit, 1-1/2" dia. (99-031)
- MAG-MATE Retriever Magnet, Cap 43 1/2Lb, OAL14 In (IMPL2104)
- MICRO 100 Brazed Tool Bit, CL, 4.5 In L (CL-101)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-5)
- MICRO 100 Brazed Tool Bit, BL, 2.5 In L, 3/8 In W (BL-6)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-11)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-16)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 7/16 In W (LT-437)
- DRILL AMERICA 5/16" C6 Left Hand Carbide Tipped Toolbit (DEWAL-5C6)
- Micro 100 Tool Bits