Shop All Tool Bits
Micro 100
Brazed Tool Bit, BT, 2-3/4 In L, 9/16 In W
Mfr # BT-9
Zoro # G7945357
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style BT
- Shank Width 9/16 in
- Application Turning
- Shank Height 9/16 in
- Material Steel w/ Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Width | 9/16 in |
Shank Height | 9/16 in |
Overall Length | 2 3/4 in |
Tip Width | 0.5130 in |
Tip Length | 9/16" |
Depth of Cut | 3/8 in |
Details
Style | BT |
Item | Single-Point Tool Bit |
Application | Turning |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Cutting Direction | Right Hand |
Tip Thickness | 3/16 in |
Tolerance | .003/.008" |
Finish - Machining | Zinc |
Cutting Angle | 2 Degrees |
Tool Bit Style Code | BT |
Tip Material | Carbide |
Features | Ground to Provide High Metal Removal Rates, Improved Finish and Concentricity;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Outside Diameter Turning with Roller Box Turning Attachments |
Description
Single-Point Tool Bit, BT, Carbide, Zinc, Right Hand, Shank Width 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16" HSS Heavy Duty Split Point Stub Drill Bit (D/AST5/16)
- SPECIALTY DIAMOND 5 Inch 800 Grit 3mm Resin Diamond Polishing Pad (E5800)
- DEWALT Plate Joiner Carbide Blade (DW6805)
- CRAFTSMAN Slip Joint Pliers, 6 (CMHT81712)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375040)
- MICRO 100 Brazed Tool Bit, ER, 3.5 In L, 1/2 In W (ER-8)
- MICRO 100 Brazed Tool Bit, C, 2.5 In L, 3/8 In W (C-6)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-11)
- MICRO 100 Brazed Tool Bit, FRT, 4 In L, 5/8 In W (FRT-10)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-3)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500060)
- Micro 100 Tool Bits and Engraving Tools