Shop All Tool Bits
Micro 100
Brazed Tool Bit, BT, 2-1/4 In L, 7/16 In W
Mfr # BT-7
Zoro # G4380311
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style BT
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 1/4 in |
Shank Width | 7/16 in |
Shank Height | 7/16 in |
Tip Width | 0.3880 in |
Tip Length | 7/16" |
Depth of Cut | 0.3100 in |
Details
Style | BT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Tolerance | .003/.008" |
Item | Single-Point Tool Bit |
Tip Thickness | 3/16 in |
Cutting Application | Outside Diameter Turning with Roller Box Turning Attachments |
Tool Bit Style Code | BT |
Tip Material | Carbide |
Cutting Angle | 2 Degrees |
Finish - Machining | Zinc |
Features | Ground to Provide High Metal Removal Rates, Improved Finish and Concentricity;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Description
Single-Point Tool Bit, BT, Carbide, Zinc, Right Hand, Shank Width 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/32" x 8" x 10" SDS+ Hammer Bit (DW5412)
- MOORE & WRIGHT Inside Caliper 150mm/6" (516)
- IRWIN 2-9/16IN Speedbor Max Self Feed Bit (3046013)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 1/8 " L.55 mm (01450008)
- MICRO 100 Tool Bit Set, RAD, 1/16, 1/8, 1/4, 3/8, 4 Pc (RAD-21)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-106)
- MICRO 100 Engraving Tool (RTCM-100-2)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-4)
- MICRO 100 Brazed Tool Bit, AL, 4.5 In L, 3/4 In W (AL-12)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-16)
- MICRO 100 Brazed Tool Bit, LC, 6 In L, 1/2 In W (LC-500060)
- Micro 100 Tool Bits and Engraving Tools