Shop All Tool Bits
Micro 100
Brazed Tool Bit, BT, 1.5 In L, 1/4 In W
Mfr # BT-4
Zoro # G4380284
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style BT
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 1 1/2 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 1 1/2 in |
Shank Width | 1/4 in |
Shank Height | 1/4 in |
Tip Length | 1/4" |
Tip Width | 0.2000 in |
Depth of Cut | 1/2 in |
Details
Style | BT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Tolerance | .003/.008" |
Tip Thickness | 1/8 in |
Item | Single-Point Tool Bit |
Tool Bit Style Code | BT |
Cutting Application | Outside Diameter Turning with Roller Box Turning Attachments |
Tip Material | Carbide |
Cutting Angle | 2 Degrees |
Features | Ground to Provide High Metal Removal Rates, Improved Finish and Concentricity;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Finish - Machining | Zinc |
Description
Single-Point Tool Bit, BT, Carbide, Zinc, Right Hand, Shank Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die, Carbon Steel, M8 (10T933)
- CRESCENT JOBOX Jobsite Field Office, Brown, 63 in W x 33 in D x 80 in H (1-510990)
- CLEVELAND Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Bright (C57507)
- MIRKA Adapter & Vacuum Hose 1" X 19.7" (MV-412HA-ADAP)
- MICRO 100 Brazed Tool Bit, AL, 3 In L, 7/16 In W (AL-7)
- MICRO 100 Brazed Tool Bit, C, 6 In L, 3/8 In W (C-375)
- MICRO 100 Brazed Tool Bit, EL, 2-1/4 In L, 5/16 In W (EL-5)
- MICRO 100 Brazed Tool Bit, EL, 4 In L, 5/8 In W (EL-10)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-028002)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-1)
- MICRO 100 Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W (FRT-8)
- Micro 100 Tool Bits