Shop All Tool Bits
Micro 100
Brazed Tool Bit, BT, 1-3/4 In L, 5/16 In W
Mfr # BT-5
Zoro # G4380293
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style BT
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 1 3/4 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1 3/4 in |
Shank Width | 5/16 in |
Shank Height | 5/16 in |
Tip Length | 5/16" |
Tip Width | 0.2630 in |
Depth of Cut | 0.1850 in |
Details
Style | BT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Tip Thickness | 1/8 in |
Tolerance | .003/.008" |
Item | Single-Point Tool Bit |
Features | Ground to Provide High Metal Removal Rates, Improved Finish and Concentricity;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | BT |
Tip Material | Carbide |
Cutting Application | Outside Diameter Turning with Roller Box Turning Attachments |
Finish - Machining | Zinc |
Cutting Angle | 2 Degrees |
Description
Single-Point Tool Bit, BT, Carbide, Zinc, Right Hand, Shank Width 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Stripping Bar, 1" Hex, 48" (63148)
- GS TOOLING 5/8" TG75 Tap Collets (334894)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- BOSCH Hammer Masonry Drill, 1.375in, Carbide (HC5081)
- MICRO 100 Tool Bit Set, RAD, 1/16, 1/8, 1/4, 3/8, 4 Pc (RAD-21)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-060002)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-3)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-046002)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-018002)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-2)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-5)
- Micro 100 Tool Bits and Engraving Tools