Shop All Tool Bits
Micro 100
Brazed Tool Bit, BR, 3.5 In L, 1/2 In W
Mfr # BR-8
Zoro # G4380275
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style BR
- Material Steel w/ Carbide Tip
- Angle 15 Degrees
- Cutting Direction Right Hand
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 1/2 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Tip Length | 5/8" |
Radius | 1/32" |
Tip Width | 1/4 in |
Nose Radius | 1/32 in |
Corner Radius | 1/64" |
Details
Style | BR |
Material | Steel w/ Carbide Tip |
Angle | 15 Degrees |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 1/8 in |
Features | Corner Radius Profile;Side Cutting Edge Angle Allows for Higher Feed Rates;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Finish - Machining | Zinc |
Cutting Angle | 15 Degrees |
Cutting Application | Turning |
Tool Bit Style Code | BR |
Included Angle | 15 Degrees |
Description
Single-Point Tool Bit, BR, Carbide, Zinc, Right Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Nut Setter 7mm 6 Point 100mm Magnet 1/4 Hex Drive (115.100-7)
- ZEPHYR Countersink Cage, 5/16" Cutter Dia. (ZT284-B)
- JORGENSEN HeavyDuty Bar Clamp, 1000 lb, 12 in Max Opening Size, 3 in D Throat, Steel Body (3712-HD)
- WALTER Assembly Parts and Accessories, AP315-DC1108 (AP315-DC1108)
- MICRO 100 Brazed Tool Bit, C, 6 In L, 3/8 In W (C-375)
- MICRO 100 Brazed Tool Bit, AR, 3.5 In L, 1/2 In W (AR-8)
- MICRO 100 Tool Bit Set, RAD, 1/16-1/2, 16ths, 8 Pc (RAD-23)
- MICRO 100 Brazed Tool Bit, BL, 4.5 In L, 3/4 In W (BL-12)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-9)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-5)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-16)
- Micro 100 Tool Bits and Engraving Tools