Shop All Tool Bits
Micro 100
Brazed Tool Bit, BR, 3 In L, 7/16 In W
Mfr # BR-7
Zoro # G7841443
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style BR
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Angle 15 Degrees
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 in |
Shank Width | 7/16 in |
Shank Height | 7/16 in |
Tip Length | 1/2" |
Radius | 1/32" |
Tip Width | 1/4 in |
Nose Radius | 1/32 in |
Corner Radius | 1/64" |
Details
Style | BR |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Angle | 15 Degrees |
Finish | zinc |
Application | Turning |
Tip Thickness | 1/8 in |
Item | Single-Point Tool Bit |
Included Angle | 15 Degrees |
Finish - Machining | Zinc |
Cutting Application | Turning |
Features | Corner Radius Profile;Side Cutting Edge Angle Allows for Higher Feed Rates;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Cutting Angle | 15 Degrees |
Tool Bit Style Code | BR |
Description
Single-Point Tool Bit, BR, Carbide, Zinc, Right Hand, Shank Width 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625538127)
- OSG Spiral Point Tap, Plug 2 Flutes (2880300)
- WILTON Tradesman Xc Vise 5-1/2In (1755XC)
- KLEIN TOOLS 9 7/8 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (D504-10)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-10)
- MICRO 100 Brazed Tool Bit, D, 2.5 In L, 3/8 In W (D-6)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-4)
- MICRO 100 Brazed Tool Bit, LC, 4 In L, 5/8 In W (LC-625125)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-107)
- MICRO 100 Brazed Tool Bit, LT, 4 In L, 5/8 In W (LT-625)
- QUALTECH Tool Bit, Square End Shape, 34 Width, 5 Length, Cobalt (DEWTBCOB3/4)
- Micro 100 Tool Bits and Engraving Tools