Shop All Tool Bits
Micro 100
Brazed Tool Bit, BL, 4.5 In L, 3/4 In W
Mfr # BL-12
Zoro # G7802374
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style BL
- Angle 15 Degrees
- Shank Width 3/4 in
- Application Turning
- Shank Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Overall Length | 4 1/2 in |
Tip Width | 7/16 in |
Radius | 1/32" |
Tip Length | 13/16 |
Nose Radius | 1/32 in |
Corner Radius | 1/64" |
Details
Item | Single-Point Tool Bit |
Style | BL |
Angle | 15 Degrees |
Application | Turning |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Cutting Direction | Left Hand |
Tip Thickness | 3/16 in |
Cutting Application | Turning |
Cutting Angle | 15 Degrees |
Included Angle | 15 Degrees |
Tool Bit Style Code | BL |
Finish - Machining | Zinc |
Features | Corner Radius Profile;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Description
Single-Point Tool Bit, BL, Carbide, Zinc, Left Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Brass boss, threaded hole, ERX.63 B-5/16-18-C2 (ERX-B (inch sizes))
- DREMEL Cutting Wheels for Rotary Tools (EZ506HP)
- PFERD 12" Extension - For hole saw arbors (29071)
- E-Z LOK 3/8-16 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-5 (500-5)
- MICRO 100 Brazed Tool Bit, CRT, 4-1/4 In L, 3/4 In W (CRT-8)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-2)
- MICRO 100 Brazed Tool Bit, BR, 4 In L, 5/8 In W (BR-10)
- MICRO 100 Brazed Tool Bit, AR, 2 In L, 1/4 In W (AR-4)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/2 In W (LT-500)
- MICRO 100 Brazed Tool Bit, BL, 2.5 In L, 3/8 In W (BL-6)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-7)
- Micro 100 Tool Bits