Shop All Tool Bits
Micro 100
Brazed Tool Bit, AR, 4.5 In L, 3/4 In W
Mfr # AR-12
Zoro # G4382052
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style AR
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 1/2 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Radius | 1/32" |
Tip Length | 3/4" |
Tip Width | 0.2400 in |
Nose Radius | 1/32 in |
Corner Radius | 1/64" |
Details
Style | AR |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 3/16 in |
Finish - Machining | Zinc |
Features | Corner Radius Profile;Ground with Side Rake for Positive Cutting Action and Better Chip Evacuation;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Turning and Facing |
Cutting Angle | 8 Degrees |
Tip Material | Carbide |
Tool Bit Style Code | AR |
Description
Single-Point Tool Bit, AR, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" x 17" Power Ship Auger Bit (DW1683)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 48 in W x 31 in D x 57 in H (2D-681990)
- MILWAUKEE TOOL 1-1/4 in. SAE Ratcheting Combination Wrench (45-96-9238)
- VIM PRODUCTS T30 Torx Bit, Satin Chrome 1/4 Square Drive Bit Holder (VIMPFS4T30)
- MICRO 100 Brazed Tool Bit, EL, 2-1/4 In L, 5/16 In W (EL-5)
- MICRO 100 Brazed Tool Bit, C, 6 In L, 3/8 In W (C-375)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-5)
- MICRO 100 Brazed Tool Bit, BL, 3.5 In L, 1/2 In W (BL-8)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250040)
- MICRO 100 Brazed Tool Bit, BL, 2.5 In L, 3/8 In W (BL-6)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-107)
- Micro 100 Tool Bits and Engraving Tools