Shop All Tool Bits
Micro 100
Brazed Tool Bit, AR, 4 In L, 5/8 In W
Mfr # AR-10
Zoro # G4382043
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style AR
- Application Turning
- Shank Width 5/8 in
- Shank Height 5/8 in
- Material Steel w/ Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Width | 5/8 in |
Shank Height | 5/8 in |
Overall Length | 4 in |
Tip Length | 5/8" |
Radius | 1/32" |
Tip Width | 0.2380 in |
Nose Radius | 1/32 in |
Corner Radius | 1/64" |
Details
Item | Single-Point Tool Bit |
Style | AR |
Application | Turning |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Cutting Direction | Right Hand |
Tip Thickness | 5/32 in |
Finish - Machining | Zinc |
Cutting Application | Turning and Facing |
Cutting Angle | 8 Degrees |
Tool Bit Style Code | AR |
Features | Corner Radius Profile;Ground with Side Rake for Positive Cutting Action and Better Chip Evacuation;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Description
Single-Point Tool Bit, AR, Carbide, Zinc, Right Hand, Shank Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 2 Flutes (19069)
- MAKITA 1/2 Sheet Finishing Sander (BO4900V)
- TEKTON Mini Pliers Set with Pouch, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99910)
- DRILL AMERICA #27 Cobalt Stubby Threaded Shank Drill Bit Overall Length 9/16 (TSD27ST)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-14)
- MICRO 100 Brazed Tool Bit, LC, 6 In L, 1/4 In W (LC-250040)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 7/16 In W (RC-437060)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250060)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-4)
- MICRO 100 Brazed Tool Bit, D, 3.5 In L, 1/2 In W (D-8)
- MICRO 100 Brazed Tool Bit, D, 2 In L, 1/4 In W (D-4)
- Micro 100 Tool Bits and Engraving Tools