Shop All Tool Bits
Micro 100
Brazed Tool Bit, AR, 3 In L, 7/16 In W
Mfr # AR-7
Zoro # G4382025
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style AR
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 3 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 in |
Shank Width | 7/16 in |
Shank Height | 7/16 in |
Tip Width | 0.4250 in |
Tip Length | 7/16" |
Radius | 1/32" |
Nose Radius | 1/32 in |
Corner Radius | 1/64" |
Details
Style | AR |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 1/8 in |
Cutting Application | Turning and Facing |
Cutting Angle | 8 Degrees |
Tool Bit Style Code | AR |
Finish - Machining | Zinc |
Features | Corner Radius Profile;Ground with Side Rake for Positive Cutting Action and Better Chip Evacuation;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Description
Single-Point Tool Bit, AR, Carbide, Zinc, Right Hand, Shank Width 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive 6-Point Short Impact Socket 21MM (7521M)
- KNIPEX 4 1/2 in Flat Nose Plier Multi-Component Grip Handle (35 12 115)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH4 1-8 UNC (174503)
- MASTER APPLIANCE Heating Element 300 Deg F 220V (HAS-013K)
- MICRO 100 Brazed Tool Bit, RT, 6 In L, 3/8 In W (RT-375)
- MICRO 100 Brazed Tool Bit, ER, 2.5 In L, 3/8 In W (ER-6)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-122)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250040)
- MICRO 100 Brazed Tool Bit, CR, 4.5 In L (CR-102)
- MICRO 100 Brazed Tool Bit, RT, 6 In L, 7/16 In W (RT-437)
- MICRO 100 Brazed Tool Bit, BR, 3.5 In L, 1/2 In W (BR-8)
- Micro 100 Tool Bits