Shop All Tool Bits
Micro 100
Brazed Tool Bit, AR, 2-1/4 In L, 5/16 In W
Mfr # AR-5
Zoro # G8480954
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style AR
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 2 1/4 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 1/4 in |
Shank Width | 5/16 in |
Shank Height | 5/16 in |
Tip Width | 0.2400 in |
Radius | 1/64" |
Tip Length | 5/16" |
Nose Radius | 1/64 in |
Corner Radius | 1/64" |
Details
Style | AR |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Tip Thickness | 1/16 in |
Item | Single-Point Tool Bit |
Tip Material | Carbide |
Cutting Application | Turning and Facing |
Finish - Machining | Zinc |
Tool Bit Style Code | AR |
Features | Corner Radius Profile;Ground with Side Rake for Positive Cutting Action and Better Chip Evacuation;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Angle | 8 Degrees |
Description
Single-Point Tool Bit, AR, Carbide, Zinc, Right Hand, Shank Width 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive, 1-1/2" SAE Socket, 6 Points (KTI-23148)
- GARANT HSS-E-PM Blind Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (137870 7/8-9)
- KESON 200 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-200)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/8", Number of Flutes: 3 (C3-5/8-82)
- MICRO 100 Brazed Tool Bit, LT, 4 In L, 5/8 In W (LT-625)
- MICRO 100 Brazed Tool Bit, CRT, 3.5 In L, 1/2 In W (CRT-6)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-107)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500060)
- MICRO 100 Brazed Tool Bit, CL, 4.5 In L (CL-103)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-7)
- DRILL AMERICA 1/2" C6 Right Hand Carbide Tipped Toolbit (DEWAR-8C6)
- Micro 100 Tool Bits and Engraving Tools