Shop All Tool Bits
Micro 100
Brazed Tool Bit, AL, 3 In L, 7/16 In W
Mfr # AL-7
Zoro # G7596836
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style AL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Overall Length 3 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 in |
Shank Width | 7/16 in |
Shank Height | 7/16 in |
Radius | 1/32" |
Tip Width | 0.4250 in |
Tip Length | 7/16" |
Nose Radius | 1/32 in |
Corner Radius | 1/64" |
Details
Style | AL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 1/8 in |
Tip Material | Carbide |
Finish - Machining | Zinc |
Features | Corner Radius Profile;Ground with Side Rake for Positive Cutting Action and Better Chip Evacuation;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Angle | 8 Degrees |
Tool Bit Style Code | AL |
Cutting Application | Turning and Facing |
Description
Single-Point Tool Bit, AL, Carbide, Zinc, Left Hand, Shank Width 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, 6-1/2 in Overall L (31-003882)
- YG-1 TOOL CO V7 Mill Inox 4 Flute Regular Length Corner Radius Carbide End Mill (EMB13016)
- GREENLEE Cam Retention Plate, Wt 0.050 Lb (38544)
- WESTWARD #57 1-3/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP3)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-3)
- MICRO 100 Brazed Tool Bit, ER, 4.5 In L, 3/4 In W (ER-12)
- MICRO 100 Brazed Tool Bit, BT, 1-3/4 In L, 5/16 In W (BT-5)
- MICRO 100 Brazed Tool Bit, GR, 4 In L, 3/4 In W (GR-046002)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-6)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-1)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-018002)
- Micro 100 Tool Bits