Shop All Tool Bits
Micro 100
Brazed Tool Bit, AL, 2-1/4 In L, 5/16 In W
Mfr # AL-5
Zoro # G4380476
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style AL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 1/4 in |
Shank Width | 5/16 in |
Shank Height | 5/16 in |
Tip Width | 0.2400 in |
Tip Length | 5/16" |
Radius | 1/64" |
Nose Radius | 1/64 in |
Corner Radius | 1/64" |
Details
Style | AL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 1/16 in |
Features | Corner Radius Profile;Ground with Side Rake for Positive Cutting Action and Better Chip Evacuation;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Turning and Facing |
Tip Material | Carbide |
Tool Bit Style Code | AL |
Cutting Angle | 8 Degrees |
Finish - Machining | Zinc |
Description
Single-Point Tool Bit, AL, Carbide, Zinc, Left Hand, Shank Width 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M10 x 50mm Steel External Thread, 78mm Handle Length (MH-422)
- GREY PNEUMATIC 1/2" Drive Deep Socket Set (8026M)
- KIPP Adjustable Handle, Size: 0 8-32X15, Zinc Black Satin, Comp: Stainless Steel (K0123.0AE1X15)
- CLE-LINE 13 pc. Journeymans Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK06)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-111)
- MICRO 100 Brazed Tool Bit, BR, 4.5 In L, 3/4 In W (BR-12)
- MICRO 100 Brazed Tool Bit, C, 3.5 In L, 1/2 In W (C-8)
- MICRO 100 Brazed Tool Bit, BT, 1-3/4 In L, 5/16 In W (BT-5)
- MICRO 100 Brazed Tool Bit, CR, 6 In L (CR-113)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-5)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-9)
- Micro 100 Tool Bits and Engraving Tools